Motion
7005-580
Keyless Bushings - 675 mm OD
MI ITEM #11658760
MFR #7005-580
Price$33,999.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 675 mm OD
MI ITEM #11658760
MFR #7005-580

Mfr description
7005-580 580 X 675 7005 LOCKING ASSEMBLY
  • Three piece self-centering design for heavy duty torques.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33,999.11/each

Specifications

Dimensions

  • Min Bore Diameter
    580 mm
  • Outside Diameter  
    675 mm
  • Overall Length
    224 mm
  • Weight
    140.0 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    120 N/mm
  • Manufacturer Catalog Number
    7005-580
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    5680 kN/lbs
  • UPC_NO
    842058104558

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)