Motion
7006-024
Keyless Bushings - 50 mm OD
Mi Item #11658766
MFR #7006-024
Price$92.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 50 mm OD
Mi Item #11658766
MFR #7006-024

Mfr description
7006-024 24 X 50 7006 LOCKING ASSEMBLY K
  • Two piece design with single taper has flange to position the component on the shaft to maintain axial position during mounting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.94/each

Specifications

Dimensions

  • Min Bore Diameter
    24 mm
  • Outside Diameter  
    50 mm
  • Overall Length
    34 mm
  • Weight
    0.3 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    106 N/mm
  • Manufacturer Catalog Number
    7006-024
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    34 kN/lbs
  • UPC_NO
    842058105135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)