Motion
7006-095
Keyless Bushings - 135 mm OD
MI ITEM #11658780
MFR #7006-095
Price$225.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 135 mm OD
MI ITEM #11658780
MFR #7006-095

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$225.49/each

Specifications

Dimensions

  • Min Bore Diameter
    95 mm
  • Outside Diameter  
    135 mm
  • Overall Length
    50 mm
  • Weight
    2.2 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    137 N/mm
  • Manufacturer Catalog Number
    7006-095
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    167 kN/lbs
  • UPC_NO
    842058105333

Overview

Mfr description
7006-095 95 X 135 7006 LOCKING ASSEMBLY
  • Two piece design with single taper has flange to position the component on the shaft to maintain axial position during mounting.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text