Specifications
Dimensions
- Weight0.77 kg
Details
- DescriptionKEYLESS BUSHING
- Manufacturer Catalog Number7006-1.1875
- Product TypesKeyless Bushings
- UPC_NO842058105579
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)