Overview
Mfr description
7006-1.2500 1-1/4" 7006-IN LOCKING ASSEM
- Two piece design with single taper has flange to position the component on the shaft to maintain axial position during mounting.
Specifications
- Manufacturer Catalog Number7006-1.2500
- Weight0.77 kg
- DescriptionKEYLESS BUSHING
- UPC_NO842058105586
- Product TypesKeyless Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data