Overview
Mfr description
7006-1.3750 1-3/8" 7006-IN LOCKING ASSEM
- Two piece design with single taper has flange to position the component on the shaft to maintain axial position during mounting.
Specifications
- Manufacturer Catalog Number7006-1.3750
- Weight0.88 kg
- DescriptionKEYLESS BUSHING
- UPC_NO842058105593
- Product TypesKeyless Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data