Overview
Mfr description
7006-1.8750 1-7/8" 7006-IN LOCKING ASSEM
- Two piece design with single taper has flange to position the component on the shaft to maintain axial position during mounting.
Specifications
- Manufacturer Catalog Number7006-1.8750
- Weight1.76 kg
- DescriptionKEYLESS BUSHING
- UPC_NO842058105647
- Product TypesKeyless Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data