Motion
7006-110
Keyless Bushings - 110 mm ID, 155 mm OD
MI ITEM #11658787
MFR #7006-110
Price$560.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 110 mm ID, 155 mm OD
MI ITEM #11658787
MFR #7006-110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$560.68/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Min Bore Diameter
    110 mm
  • Outside Diameter  
    155 mm
  • Overall Length
    56 mm
  • Weight
    3.2 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    132 N/mm
  • Manufacturer Catalog Number
    7006-110
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    200 kN/lbs
  • UPC_NO
    842058105357

Overview

Mfr description
7006-110 110 X 155 7006 LOCKING ASSEMBLY
  • Two piece design with single taper has flange to position the component on the shaft to maintain axial position during mounting.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text