Motion
7006-120
Keyless Bushings - 120 mm ID, 165 mm OD
Mi Item #11658788
MFR #7006-120
Price$626.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 120 mm ID, 165 mm OD
Mi Item #11658788
MFR #7006-120

Mfr description
7006-120 120 X 165 7006 LOCKING ASSEMBLY
  • Two piece design with single taper has flange to position the component on the shaft to maintain axial position during mounting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$626.20/each

Specifications

Dimensions

  • Bore Diameter
    120 mm
  • Min Bore Diameter
    120 mm
  • Outside Diameter  
    165 mm
  • Overall Length
    56 mm
  • Weight
    3.4 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    133 N/mm
  • Manufacturer Catalog Number
    7006-120
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    342 kN/lbs
  • UPC_NO
    842058105364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)