Motion
7006-150
Keyless Bushings - 3.0000 in ID, 200 mm OD
Mi Item #11658791
MFR #7006-150
Price$1,051.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 3.0000 in ID, 200 mm OD
Mi Item #11658791
MFR #7006-150

Mfr description
7006-150 150 X 200 7006 LOCKING ASSEMBLY
  • Two piece design with single taper has flange to position the component on the shaft to maintain axial position during mounting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,051.28/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Min Bore Diameter
    150 mm
  • Outside Diameter  
    200 mm
  • Overall Length
    68 mm
  • Weight
    5.7 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    124 N/mm
  • Manufacturer Catalog Number
    7006-150
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    512 kN/lbs
  • UPC_NO
    842058105395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)