Motion
7006-180
180 X 235 7006 LOCKING ASSEMBLY
MI ITEM #11658793
MFR #7006-180
List Price$1,616.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
180 X 235 7006 LOCKING ASSEMBLY
MI ITEM #11658793
MFR #7006-180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,616.53/each for your price

Overview

Mfr description
7006-180 180 X 235 7006 LOCKING ASSEMBLY
  • Two piece design with single taper has flange to position the component on the shaft to maintain axial position during mounting.

Specifications

  • Min Bore Diameter
    180 mm
  • Outside Diameter
  • Hub Surface Pressure
    105 N/mm
  • Transmissible Axial Force
    410 kN/lbs
  • Overall Length
    78 mm
  • Manufacturer Catalog Number
    7006-180
  • Weight
    8.8 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058105425
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text