Motion
7006-190
Keyless Bushings - 190 mm ID, 250 mm OD
Mi Item #11658794
MFR #7006-190
Price$1,782.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 190 mm ID, 250 mm OD
Mi Item #11658794
MFR #7006-190

Mfr description
7006-190 190 X 250 7006 LOCKING ASSEMBLY
  • Two piece design with single taper has flange to position the component on the shaft to maintain axial position during mounting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,782.60/each

Specifications

Dimensions

  • Bore Diameter
    190 mm
  • Min Bore Diameter
    190 mm
  • Outside Diameter  
    250 mm
  • Overall Length
    78 mm
  • Weight
    10.2 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    104 N/mm
  • Manufacturer Catalog Number
    7006-190
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    560 kN/lbs
  • UPC_NO
    842058105432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)