Specifications
Dimensions
- Weight2.12 kg
Details
- DescriptionKEYLESS BUSHING
- Manufacturer Catalog Number7006-2.5625
- Product TypesKeyless Bushings
- UPC_NO842058105739
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)