Overview
Mfr description
7006-2.6875 2-11/16" 7006-IN LOCKING ASS
- Two piece design with single taper has flange to position the component on the shaft to maintain axial position during mounting.
Specifications
- Manufacturer Catalog Number7006-2.6875
- Weight3.75 kg
- DescriptionKEYLESS BUSHING
- UPC_NO842058105746
- Product TypesKeyless Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data