Motion
7006-220
Keyless Bushings - 220 mm ID, 285 mm OD
MI ITEM #11658806
MFR #7006-220
List Price$2,005.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 220 mm ID, 285 mm OD
MI ITEM #11658806
MFR #7006-220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,005.04/each for your price

Overview

Mfr description
7006-220 220 X 285 7006 LOCKING DEVICE K
  • Two piece design with single taper has flange to position the component on the shaft to maintain axial position during mounting.

Specifications

  • Min Bore Diameter
    220 mm
  • Outside Diameter
  • Hub Surface Pressure
    111 N/mm
  • Transmissible Axial Force
    889 kN/lbs
  • Overall Length
    91 mm
  • Manufacturer Catalog Number
    7006-220
  • Weight
    14.4 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058105456
  • Bore Diameter
    220 mm
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought