Motion
7006-280
Keyless Bushings - 280 mm ID, 355 mm OD
MI ITEM #11658809
MFR #7006-280
List Price$3,772.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 280 mm ID, 355 mm OD
MI ITEM #11658809
MFR #7006-280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,772.22/each for your price

Overview

Mfr description
7006-280 280 X 355 7006 LOCKING ASSEMBLY
  • Two piece design with single taper has flange to position the component on the shaft to maintain axial position during mounting.

Specifications

  • Min Bore Diameter
    280 mm
  • Outside Diameter
  • Hub Contact Pressure
    20600 psi
  • Overall Length
    105 mm
  • Manufacturer Catalog Number
    7006-280
  • Weight
    24.0 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058105487
  • Bore Diameter
    280 mm
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text