Overview
Mfr description
7006-3.9375 3-15/16" 7006-IN LOCKING ASS
- Two piece design with single taper has flange to position the component on the shaft to maintain axial position during mounting.
Specifications
- Manufacturer Catalog Number7006-3.9375
- Weight6.39 kg
- DescriptionKEYLESS BUSHING
- UPC_NO842058105845
- Product TypesKeyless Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data