Motion
7006-5.9375
7006-5.9375 5-15/16" 7006-IN LOCKING ASS
Mi Item #11658827
MFR #7006-5.9375
Price$1,051.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7006-5.9375 5-15/16" 7006-IN LOCKING ASS
Mi Item #11658827
MFR #7006-5.9375

Mfr description
7006-5.9375 5-15/16" 7006-IN LOCKING ASS
  • Two piece design with single taper has flange to position the component on the shaft to maintain axial position during mounting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,051.28/each

Specifications

Dimensions

  • Weight
    12.57 kg

Details

  • Description
    KEYLESS BUSHING
  • Manufacturer Catalog Number
    7006-5.9375
  • Product Types
    Keyless Bushings
  • UPC_NO
    842058105913
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)