Overview
Mfr description
7006-7.9375 7-15/16" 7006-IN LOCKING ASS
- Two piece design with single taper has flange to position the component on the shaft to maintain axial position during mounting.
Specifications
- Manufacturer Catalog Number7006-7.9375
- Weight23.59 kg
- DescriptionKEYLESS BUSHING
- UPC_NO842058105975
- Product TypesKeyless Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data