Motion
7007-020
20 X 47 7007 LOCKING ASSEMBLY
MI ITEM #11658834
MFR #7007-020
List Price$106.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 X 47 7007 LOCKING ASSEMBLY
MI ITEM #11658834
MFR #7007-020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.65/each for your price

Overview

Mfr description
7007-020 20 X 47 7007 LOCKING ASSEMBLY K
  • Two piece design similar to Locking Assembly RfN 7006, but extended with lower shaft and hub pressures.

Specifications

  • Min Bore Diameter
    20 mm
  • Outside Diameter
  • Hub Surface Pressure
    70 N/mm
  • Transmissible Axial Force
    33 kN/lbs
  • Overall Length
    45 mm
  • Manufacturer Catalog Number
    7007-020
  • Weight
    0.5 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058105999
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text