Motion
7007-030
Keyless Bushings - 55 mm OD
Mi Item #11658839
MFR #7007-030
Price$111.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 55 mm OD
Mi Item #11658839
MFR #7007-030

Mfr description
7007-030 30 X 55 7007 LOCKING ASSEMBLY K
  • Two piece design similar to Locking Assembly RfN 7006, but extended with lower shaft and hub pressures.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.22/each

Specifications

Dimensions

  • Min Bore Diameter
    30 mm
  • Outside Diameter  
    55 mm
  • Overall Length
    45 mm
  • Weight
    0.6 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    60 N/mm
  • Manufacturer Catalog Number
    7007-030
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    33 kN/lbs
  • UPC_NO
    842058106040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)