Motion
7007-065
Keyless Bushings - 95 mm OD
Mi Item #11658850
MFR #7007-065
Price$184.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 95 mm OD
Mi Item #11658850
MFR #7007-065

Mfr description
7007-065 65 X 95 7007 LOCKING ASSEMBLY K
  • Two piece design similar to Locking Assembly RfN 7006, but extended with lower shaft and hub pressures.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.35/each

Specifications

Dimensions

  • Min Bore Diameter
    65 mm
  • Outside Diameter  
    95 mm
  • Overall Length
    55 mm
  • Weight
    1.4 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    75 N/mm
  • Manufacturer Catalog Number
    7007-065
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    81 kN/lbs
  • UPC_NO
    842058106156
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)