Motion
7007-120
Keyless Bushings - 4.0000 in ID, 165 mm OD
MI ITEM #11658859
MFR #7007-120
Price$345.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 4.0000 in ID, 165 mm OD
MI ITEM #11658859
MFR #7007-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$345.85/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Min Bore Diameter
    120 mm
  • Outside Diameter  
    165 mm
  • Overall Length
    89 mm
  • Weight
    5.5 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    85 N/mm
  • Manufacturer Catalog Number
    7007-120
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    244 kN/lbs
  • UPC_NO
    842058106248

Overview

Mfr description
7007-120 120 X 165 7007 LOCKING ASSEMBLY
  • Two piece design similar to Locking Assembly RfN 7006, but extended with lower shaft and hub pressures.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text