Motion
7007-130
130 X 180 7007 LOCKING ASSEMBLY
MI ITEM #11658860
MFR #7007-130
List Price$415.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
130 X 180 7007 LOCKING ASSEMBLY
MI ITEM #11658860
MFR #7007-130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$415.94/each for your price

Overview

Mfr description
7007-130 130 X 180 7007 LOCKING ASSEMBLY
  • Two piece design similar to Locking Assembly RfN 7006, but extended with lower shaft and hub pressures.

Specifications

  • Min Bore Diameter
    130 mm
  • Outside Diameter
  • Hub Surface Pressure
    95 N/mm
  • Transmissible Axial Force
    293 kN/lbs
  • Overall Length
    89 mm
  • Manufacturer Catalog Number
    7007-130
  • Weight
    6.0 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058106255
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text