Overview
Mfr description
7012-6.9375 6-15/16" RFN 7012-IN LOCKING
- The original RINGFEDER® Locking Assemblies featuring double-tapered thrust rings with self-releasing tapers.
- They bridge relatively large fit clearances, are easy to install, adjust or remove, but are not self-centering.
- A pre-centering hub section is usually required.
Specifications
- Manufacturer Catalog Number7012-6.9375
- Weight13.3 kg
- DescriptionKEYLESS BUSHING
- UPC_NO842058100970
- Product TypesKeyless Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data