Motion
7013.0-024
24 X 50 RFN 7013.0 LOCKING ASSEMBLY
MI ITEM #11658876
MFR #7013.0-024
Your Price$167.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24 X 50 RFN 7013.0 LOCKING ASSEMBLY
MI ITEM #11658876
MFR #7013.0-024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$167.82/each(List $231.59)

Overview

Mfr description
7013.0-024 24 X 50 RFN 7013.0 LOCKING AS
  • These Locking Assemblies are of single-taper design with a self-locking taper providing good self-centering action and concentricity, as well as increased torque capacity.
  • A pre-centering hub section is not required.
  • Integral push-off screws for disassembly are provided.
  • This unit can be placed deep inside a bore due to it’s design.
  • Available sizes: Metric series shafts from 20 mm to 150 mm dia. and Inch series for shafts from 1” to 4” diameter.

Specifications

  • Min Bore Diameter
    24 mm
  • Outside Diameter
  • Hub Surface Pressure
    110 N/mm
  • Transmissible Axial Force
    40 kN/lbs
  • Overall Length
    37 mm
  • Manufacturer Catalog Number
    7013.0-024
  • Weight
    0.31 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058101038
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text