Motion
7013.0-045
Keyless Bushings - 75 mm OD
MI ITEM #11658884
MFR #7013.0-045
Price$298.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 75 mm OD
MI ITEM #11658884
MFR #7013.0-045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$298.62/each

Specifications

Dimensions

  • Min Bore Diameter
    45 mm
  • Outside Diameter  
    75 mm
  • Overall Length
    46 mm
  • Weight
    0.7 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    130 N/mm
  • Manufacturer Catalog Number
    7013.0-045
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    80 kN/lbs
  • UPC_NO
    842058101120

Overview

Mfr description
7013.0-045 45 X 75 RFN 7013.0 LOCKING AS
  • These Locking Assemblies are of single-taper design with a self-locking taper providing good self-centering action and concentricity, as well as increased torque capacity.
  • A pre-centering hub section is not required.
  • Integral push-off screws for disassembly are provided.
  • This unit can be placed deep inside a bore due to it’s design.
  • Available sizes: Metric series shafts from 20 mm to 150 mm dia. and Inch series for shafts from 1” to 4” diameter.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text