Motion
7013.0-150
Keyless Bushings - 200 mm OD
Mi Item #11658909
MFR #7013.0-150
Price$1,285.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 200 mm OD
Mi Item #11658909
MFR #7013.0-150

Mfr description
7013.0-150 150 X 200 RFN 7013.0 LOCKING
  • These Locking Assemblies are of single-taper design with a self-locking taper providing good self-centering action and concentricity, as well as increased torque capacity.
  • A pre-centering hub section is not required.
  • Integral push-off screws for disassembly are provided.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,285.91/each

Specifications

Dimensions

  • Min Bore Diameter
    150 mm
  • Outside Diameter  
    200 mm
  • Overall Length
    77 mm
  • Weight
    6.7 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    130 N/mm
  • Manufacturer Catalog Number
    7013.0-150
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    380 kN/lbs
  • UPC_NO
    842058101298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)