Motion
7013.1-032
Keyless Bushings - 60 mm OD
MI ITEM #11658933
MFR #7013.1-032
Price$194.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 60 mm OD
MI ITEM #11658933
MFR #7013.1-032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$194.32/each

Specifications

Dimensions

  • Min Bore Diameter
    32 mm
  • Outside Diameter  
    60 mm
  • Overall Length
    37 mm
  • Weight
    0.41 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    130 N/mm
  • Manufacturer Catalog Number
    7013.1-032
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    80 kN/lbs
  • UPC_NO
    842058101649

Overview

Mfr description
7013.1-032 32 X 60 RFN 7013.1 LOCKING AS
  • These flange type units fix the hub positively against their extended flange preventing axial movement during tightening.
  • Applied wherever self-centering action and good concentricity of mounted components are essential and hubs with straight-thru bores are used.
  • Available sizes: Metric series shafts from 20 mm to 150 mm dia. and Inch series for shafts from 1” to 4” diameter.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text