Motion
7013.1-110
Keyless Bushings - 110 mm ID, 155 mm OD
Mi Item #11658959
MFR #7013.1-110
Price$813.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 110 mm ID, 155 mm OD
Mi Item #11658959
MFR #7013.1-110

Mfr description
7013.1-110 110 X 155 RFN 7013.1 LOCKING
  • These flange type units fix the hub positively against their extended flange preventing axial movement during tightening.
  • Applied wherever self-centering action and good concentricity of mounted components are essential and hubs with straight-thru bores are used.
  • Available sizes: Metric series shafts from 20 mm to 150 mm dia. and Inch series for shafts from 1” to 4” diameter.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$813.60/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Min Bore Diameter
    110 mm
  • Outside Diameter  
    155 mm
  • Overall Length
    68 mm
  • Weight
    4.0 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    110 N/mm
  • Manufacturer Catalog Number
    7013.1-110
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    220 kN/lbs
  • UPC_NO
    842058117923
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)