1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RINGFEDER POWER TRANS
7013.1-3.3750
7013.1-3.3750 3-3/8" RFN 7013.1-IN LOCKI
Mi Item #
11658976
MFR #
7013.1-3.3750
Price
$629.24
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
RINGFEDER POWER TRANS 7013.1-3.3750
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RINGFEDER POWER TRANS
7013.1-3.3750
7013.1-3.3750 3-3/8" RFN 7013.1-IN LOCKI
Mi Item #
11658976
MFR #
7013.1-3.3750
Mfr description
7013.1-3.3750 3-3/8" RFN 7013.1-IN LOCKI
These flange type units fix the hub positively against their extended flange preventing axial movement during tightening.
Applied wherever self-centering action and good concentricity of mounted components are essential and hubs with straight-thru bores are used.
Available sizes: Metric series shafts from 20 mm to 150 mm dia. and Inch series for shafts from 1” to 4” diameter.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$629
.24
/each
Add to Cart
Specifications
Dimensions
Weight
5.3 kg
Details
Description
KEYLESS BUSHING
Manufacturer Catalog Number
7013.1-3.3750
Product Types
Keyless Bushings
UPC_NO
842058102080
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items