Motion
7014-080
Keyless Bushings - 80 mm ID, 130 mm OD
Mi Item #11658982
MFR #7014-080
Price$673.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 80 mm ID, 130 mm OD
Mi Item #11658982
MFR #7014-080

Mfr description
7014-080 80 X 130 RFN 7014 LOCKING ASSEM
  • This locking device, dual tapered similar the 7012 type, is designed to transmit extremely high torques.
  • Unlike the 7012 style, the 7014 device offers good centering ability due to it’s relatively long design, making a pre-centering hub section unnecessary.
  • It’s design also provides for a different inside diameter to outside diameter ration, thereby not interchangeable with the other RINGFEDER® types.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$673.98/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Min Bore Diameter
    80 mm
  • Outside Diameter  
    130 mm
  • Overall Length
    74 mm
  • Weight
    3.7 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    162 N/mm
  • Manufacturer Catalog Number
    7014-080
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    291 kN/lbs
  • UPC_NO
    842058102158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)