Motion
7015.0-120
Keyless Bushings - 120 mm ID, 165 mm OD
MI ITEM #11658986
MFR #7015.0-120
List Price$2,597.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 120 mm ID, 165 mm OD
MI ITEM #11658986
MFR #7015.0-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,597.72/each for your price

Overview

Mfr description
7015.0-120 120 X 165 RFN 7015.0 LOCKING
  • For superb centering and high torque transmission, this dual tapered device reflects the best in RINGFEDER® engineering expertise.
  • This style is in two types, 7015.0 for general engineering applications and 7015.1 for conveyor pulley applications.
  • Available in sizes 100 to 800 mm.

Specifications

  • Bore Diameter
    120 mm
  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    144 N/mm
  • Manufacturer Catalog Number
    7015.0-120
  • UPC_NO
    842058102332
  • Min Bore Diameter
    120 mm
  • Outside Diameter
  • Overall Length
    77 mm
  • Product Types
    Keyless Bushings
  • Weight
    4.8 kg
  • Transmissible Axial Force
    342 kN/lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought