Motion
7015.0-160
Keyless Bushings - 210 mm OD
MI ITEM #11658989
MFR #7015.0-160
Price$3,359.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 210 mm OD
MI ITEM #11658989
MFR #7015.0-160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,359.51/each

Specifications

Dimensions

  • Min Bore Diameter
    160 mm
  • Outside Diameter  
    210 mm
  • Overall Length
    86 mm
  • Weight
    7.8 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    171 N/mm
  • Manufacturer Catalog Number
    7015.0-160
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    598 kN/lbs
  • UPC_NO
    842058102370

Overview

Mfr description
7015.0-160 160 X 210 RFN 7015.0 LOCKING
  • For superb centering and high torque transmission, this dual tapered device reflects the best in RINGFEDER® engineering expertise.
  • This style is in two types, 7015.0 for general engineering applications and 7015.1 for conveyor pulley applications.
  • Available in sizes 100 to 800 mm.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought