Motion
7015.0-190
190 X 250 RFN 7015.0 LOCKING ASSEMBLY
MI ITEM #11658992
MFR #7015.0-190
List Price$4,226.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
190 X 250 RFN 7015.0 LOCKING ASSEMBLY
MI ITEM #11658992
MFR #7015.0-190

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,226.44/each for your price

Overview

Mfr description
7015.0-190 190 X 250 RFN 7015.0 LOCKING
  • For superb centering and high torque transmission, this dual tapered device reflects the best in RINGFEDER® engineering expertise.
  • This style is in two types, 7015.0 for general engineering applications and 7015.1 for conveyor pulley applications.
  • Available in sizes 100 to 800 mm.

Specifications

  • Min Bore Diameter
    190 mm
  • Outside Diameter
  • Hub Surface Pressure
    141 N/mm
  • Transmissible Axial Force
    779 kN/lbs
  • Overall Length
    108 mm
  • Manufacturer Catalog Number
    7015.0-190
  • Weight
    14.3 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058102400
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text