Motion
7015.0-460
Keyless Bushings - 460 mm ID, 565 mm OD
Mi Item #11659006
MFR #7015.0-460
Price$16,805.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 460 mm ID, 565 mm OD
Mi Item #11659006
MFR #7015.0-460

Mfr description
7015.0-460 460 X 565 RFN 7015.0 LOCKING
  • For superb centering and high torque transmission, this dual tapered device reflects the best in RINGFEDER® engineering expertise.
  • This style is in two types, 7015.0 for general engineering applications and 7015.1 for conveyor pulley applications.
  • Available in sizes 100 to 800 mm.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,805.64/each

Specifications

Dimensions

  • Bore Diameter
    460 mm
  • Min Bore Diameter
    460 mm
  • Outside Diameter  
    565 mm
  • Overall Length
    204 mm
  • Weight
    114.0 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    150 N/mm
  • Manufacturer Catalog Number
    7015.0-460
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    3635 kN/lbs
  • UPC_NO
    842058102547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)