Motion
7015.0-500
Keyless Bushings - 500 mm ID, 605 mm OD
MI ITEM #11659008
MFR #7015.0-500
List Price$18,257.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 500 mm ID, 605 mm OD
MI ITEM #11659008
MFR #7015.0-500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,257.39/each for your price

Overview

Mfr description
7015.0-500 500 605 RFN 7015.0 LOCKING AS
  • For superb centering and high torque transmission, this dual tapered device reflects the best in RINGFEDER® engineering expertise.
  • This style is in two types, 7015.0 for general engineering applications and 7015.1 for conveyor pulley applications.
  • Available in sizes 100 to 800 mm.

Specifications

  • Min Bore Diameter
    500 mm
  • Outside Diameter
  • Hub Surface Pressure
    149 N/mm
  • Transmissible Axial Force
    3877 kN/lbs
  • Overall Length
    204 mm
  • Manufacturer Catalog Number
    7015.0-500
  • Weight
    123.0 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058102561
  • Bore Diameter
    500 mm
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought