Motion
7015.1-130
130 X 180 RFN 7015.1 LOCKING ASSEMBLY
MI ITEM #11659014
MFR #7015.1-130
List Price$2,742.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
130 X 180 RFN 7015.1 LOCKING ASSEMBLY
MI ITEM #11659014
MFR #7015.1-130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,742.46/each for your price

Overview

Mfr description
7015.1-130 130 X 180 RFN 7015.1 LOCKING
  • This version of the RfN 7015 is designed for high bending load applications such as conveyor pulleys, by providing lower shaft and hub pressures.
  • Available in sizes 100 to 800 mm.
  • Special features - With the long and flat angle of the cones, the required loads can be transferred with one Locking Assembly RfN 7015.1.
  • During mounting Locking Assembly, shaft and hub remain to each other in position.
  • Compared to three-part construction types, thus an additional safety is provided.
  • Shaft and hub are only compression loaded.

Specifications

  • Min Bore Diameter
    130 mm
  • Outside Diameter
  • Hub Surface Pressure
    73 N/mm
  • Transmissible Axial Force
    219 kN/lbs
  • Overall Length
    84 mm
  • Manufacturer Catalog Number
    7015.1-130
  • Weight
    6.5 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058102622
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text