Motion
7015.1-420
Keyless Bushings - 420 mm ID, 515 mm OD
Mi Item #11659030
MFR #7015.1-420
Price$14,728.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 420 mm ID, 515 mm OD
Mi Item #11659030
MFR #7015.1-420

Mfr description
7015.1-420 420 X 515 RFN 7015.1 LOCKING
  • This version of the RfN 7015 is designed for high bending load applications such as conveyor pulleys, by providing lower shaft and hub pressures.
  • Available in sizes 100 to 800 mm.
  • Special features - With the long and flat angle of the cones, the required loads can be transferred with one Locking Assembly RfN 7015.1.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,728.21/each

Specifications

Dimensions

  • Bore Diameter
    420 mm
  • Min Bore Diameter
    420 mm
  • Outside Diameter  
    515 mm
  • Overall Length
    183 mm
  • Weight
    86.5 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    78 N/mm
  • Manufacturer Catalog Number
    7015.1-420
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    1553 kN/lbs
  • UPC_NO
    842058102806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)