Motion
7070-010
10 X 23 RFN 7070 LOCKING ASSEMBLY
MI ITEM #11659042
MFR #7070-010
List Price$109.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 X 23 RFN 7070 LOCKING ASSEMBLY
MI ITEM #11659042
MFR #7070-010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.89/each for your price

Overview

Mfr description
7070-010 10 X 23 RFN 7070 LOCKING ASSEMB
  • Surface finishes
  • For shaft and hub bore Ra ≤ 1,6 µm
  • Tolerances
  • We recommend the following mounting tolerances
  • Shaft: h8; Hub: H8

Specifications

  • Manufacturer Catalog Number
    7070-010
  • Weight
    0.042 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058106682
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text