Motion
7085-007
7085-007 7 X 14 RFN 7085 LOCKING ASSEMBL
Mi Item #11659060
MFR #7085-007
Price$37.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7085-007 7 X 14 RFN 7085 LOCKING ASSEMBL
Mi Item #11659060
MFR #7085-007

Mfr description
7085-007 7 X 14 RFN 7085 LOCKING ASSEMBL
  • Precise axial and radial positioning of the components. Easy to connect and to release – no seizures along the shaft. Perfect for engaged connections. Excellent concentricity and radial run.
  • Surface finishes: Shaft and hub bores Ra ≤ 1,6 µm
  • Tolerances: Shaft: h8 · Hub: H8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.78/each

Specifications

Dimensions

  • Weight
    0.023 kg

Details

  • Description
    KEYLESS BUSHING
  • Manufacturer Catalog Number
    7085-007
  • Product Types
    Keyless Bushings
  • UPC_NO
    842058106873
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)