Motion
7085-030
30 X 42 RFN 7085 LOCKING ASSEMBLY
MI ITEM #11659077
MFR #7085-030
List Price$89.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30 X 42 RFN 7085 LOCKING ASSEMBLY
MI ITEM #11659077
MFR #7085-030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.72/each for your price

Overview

Mfr description
7085-030 30 X 42 RFN 7085 LOCKING ASSEMB
  • Precise axial and radial positioning of the components. Easy to connect and to release – no seizures along the shaft. Perfect for engaged connections. Excellent concentricity and radial run.
  • Surface finishes: Shaft and hub bores Ra ≤ 1,6 µm
  • Tolerances: Shaft: h8 · Hub: H8

Specifications

  • Manufacturer Catalog Number
    7085-030
  • Weight
    0.345 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058107047
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought