Motion
7110-020
Keyless Bushings - 20 mm ID, 28 mm OD
MI ITEM #11659095
MFR #7110-020
Your Price$78.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 20 mm ID, 28 mm OD
MI ITEM #11659095
MFR #7110-020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$78.39/each(List $108.17)

Overview

Mfr description
7110-020 20 X 28 7110 LOCKING ASSEMBLY K

Specifications

  • Min Bore Diameter
    20 mm
  • Outside Diameter
  • Hub Surface Pressure
    115 N/mm
  • Transmissible Axial Force
    22 kN/lbs
  • Overall Length
    44 mm
  • Manufacturer Catalog Number
    7110-020
  • Weight
    0.25 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058107375
  • Bore Diameter
    20 mm
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text