Overview
Mfr description
7515-095 95 X 130 RFN 7515 LOCKING ASSEM
- Especially for the bending moment transmission designed 3 part Locking Assembly with reduced stresses in the Locking Assembly itself. Available in sizes 60 to 640 mm.
Specifications
- Manufacturer Catalog Number7515-095
- Weight2.7 kg
- DescriptionKEYLESS BUSHING
- UPC_NO842058107696
- Product TypesKeyless Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data