Overview
Mfr description
7515-2.7500 2-3/4" RFN 7515-IN LOCKING A
- Especially for the bending moment transmission designed 3 part Locking Assembly with reduced stresses in the Locking Assembly itself. Available in sizes 60 to 640 mm.
Specifications
- Manufacturer Catalog Number7515-2.7500
- Weight6.0 kg
- DescriptionKEYLESS BUSHING
- UPC_NO842058107979
- Product TypesKeyless Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data