Specifications
Dimensions
- Weight8.0 kg
Details
- DescriptionKEYLESS BUSHING
- Manufacturer Catalog Number7515-3.6250
- Product TypesKeyless Bushings
- UPC_NO842058108068
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)