Overview
Mfr description
7515-3.7500 3-3/4" RFN 7515-IN LOCKING A
- Especially for the bending moment transmission designed 3 part Locking Assembly with reduced stresses in the Locking Assembly itself. Available in sizes 60 to 640 mm.
Specifications
- Manufacturer Catalog Number7515-3.7500
- Weight9.5 kg
- DescriptionKEYLESS BUSHING
- UPC_NO842058108075
- Product TypesKeyless Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data