Motion
7515-3.9375
3-15/16" RFN 7515-IN LOCKING ASSEMBLY
MI ITEM #11659111
MFR #7515-3.9375
List Price$996.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-15/16" RFN 7515-IN LOCKING ASSEMBLY
MI ITEM #11659111
MFR #7515-3.9375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$996.14/each for your price

Overview

Mfr description
7515-3.9375 3-15/16" RFN 7515-IN LOCKING
  • Especially for the bending moment transmission designed 3 part Locking Assembly with reduced stresses in the Locking Assembly itself. Available in sizes 60 to 640 mm.

Specifications

  • Hub Surface Pressure
    162 N/mm
  • Transmissible Axial Force
    1644 kN/lbs
  • Manufacturer Catalog Number
    7515-3.9375
  • Weight
    9.5 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058108099
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought