Motion
7515-4.0000
4" RFN 7515-IN LOCKING ASSEMBLY
MI ITEM #11659112
MFR #7515-4.0000
List Price$1,011.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" RFN 7515-IN LOCKING ASSEMBLY
MI ITEM #11659112
MFR #7515-4.0000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,011.77/each for your price

Overview

Mfr description
7515-4.0000 4" RFN 7515-IN LOCKING ASSEM
  • Especially for the bending moment transmission designed 3 part Locking Assembly with reduced stresses in the Locking Assembly itself. Available in sizes 60 to 640 mm.

Specifications

  • Hub Surface Pressure
    150 N/mm
  • Transmissible Axial Force
    2192 kN/lbs
  • Manufacturer Catalog Number
    7515-4.0000
  • Weight
    9.5 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058108105
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text