Motion
7515-4.4375
4-7/16" RFN 7515-IN LOCKING ASSEMBLY
MI ITEM #11659114
MFR #7515-4.4375
Your Price$756.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-7/16" RFN 7515-IN LOCKING ASSEMBLY
MI ITEM #11659114
MFR #7515-4.4375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$756.85/each(List $1,044.46)

Overview

Mfr description
7515-4.4375 4-7/16" RFN 7515-IN LOCKING
  • Especially for the bending moment transmission designed 3 part Locking Assembly with reduced stresses in the Locking Assembly itself. Available in sizes 60 to 640 mm.

Specifications

  • Hub Surface Pressure
    132 N/mm
  • Transmissible Axial Force
    2709 kN/lbs
  • Manufacturer Catalog Number
    7515-4.4375
  • Weight
    11.0 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058108129
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought